Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mens Tactical Pants, 34"x30", Ranger Green

  • Mfr # 1041

  • Zoro # G4420269


product price: $59.59
/ea

Key Features

Color
Ranger Green
Material
20% Cotton, 80% Polyester
Inseam
30 in
Fabric Weight
6.5 oz
Fits Waist Size
33 in to 35 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1041
Zoro #
G4420269
UPC #
690104438726
Country of Origin
Indonesia

Dimensions

Size
34
Fits Waist Size
33 in to 35 in
Garment Size
Short

Details

Item
Tactical Pants
Color
Ranger Green
Material
20% Cotton, 80% Polyester
Inseam
30 in
Fabric Weight
6.5 oz
Binding
Prym Snap, Zipper Fly
Pockets
10
Garment Style
Tactical Pants
Closure Type
Melamine Buttons, Prym Snap, YKK Zipper
Uniform Type
General
Fit Type
Comfort
Pant Sizing
Short
Shirt Sizing
Short

Description

Men's Tactical Pants, Size 34 In. x 30 In., Ranger Green, Fits Waist Size 33 In. to 35 In., Garment Style Pants, Inseam 30 In., Material 65 Percent Polyester/35 Percent Cotton Ripstop, Binding YKK Zipper, Prym Snap, Melamine Buttons, Fabric Weight 6.5 oz., Pockets 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.