Zoro Homepage

Men's Tactical Pants, 36 in, Olive Drab Green, 35% Cotton, 65% Polyester

  • Mfr # 1064

  • Zoro # G1863132


product price: $49.99
/ea

Key Features

Color
Olive Drab Green
Material
35% Cotton, 65% Polyester
Gender
Men's
Size
36 in
Inseam
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1064
Zoro #
G1863132
UPC #
690104263571
Country of Origin
Multiple

Dimensions

Size
36 in
Fits Waist Size
35 in to 37 in
Garment Size
Short

Details

Item
Tactical Pants
Color
Olive Drab Green
Material
35% Cotton, 65% Polyester
Gender
Men's
Inseam
30 in
Fabric Weight
6.5 oz
Closure Type
YKK Zipper, PRYM Snap
Binding
Prym Snap, Zipper Fly
Number of Outside Pockets
10
Pockets
6
Includes
Slider Waistband
Garment Style
Tactical Pants
Features
Interior Pocket, Hook & Loop Closure
Includes Hammer Loop
No
Uniform Type
General
Fit Type
Comfort
Pant Sizing
Short
Shirt Sizing
Short

Description

Men's Tactical Pants, Size 38 In., OD Green, Fits Waist Size 37 In. to 39 In., Garment Style Pants, Inseam 30 In., Material 65 Percent Polyester/35 Percent Cotton Ripstop, Binding YKK Zipper, Prym Snap, Fabric Weight 6.5 oz., Pockets 10, Includes Fit Slider Waistband

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.