Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Tactical Pants, 38 in, Khaki, 20% Cotton, 80% Polyester

  • Mfr # 1036

  • Zoro # G1846719


product price: $61.49
/ea

Key Features

Color
Khaki
Material
20% Cotton, 80% Polyester
Gender
Men's
Size
38 in
Inseam
32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1036
Zoro #
G1846719
UPC #
690104401591
Country of Origin
Indonesia

Dimensions

Size
38 in
Fits Waist Size
37 in to 39 in

Details

Item
Tactical Pants
Color
Khaki
Material
20% Cotton, 80% Polyester
Gender
Men's
Inseam
32 in
Fabric Weight
6.5 oz
Number of Outside Pockets
10
Includes
2 in Wide Belt Loops, Badge Holders
Closure Type
YKK Zipper, PRYM Snap
Pockets
10
Garment Style
Tactical Pants
Binding
Prym Snap, Zipper Fly
Includes Hammer Loop
No
Uniform Type
General
Fit Type
Comfort

Description

Men's Tactical Pants, Size 38 In., Khaki, Fits Waist Size 37 In. to 39 In., Garment Style Pants, Inseam 30 In., Material 80 Percent Polyester/20 Percent Cotton Ripstop, Binding YKK Zipper, Prym Snap, Fabric Weight 6.5 oz., Pockets 10, Includes 2 In. Wide Belt Loops, Badge Holders

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.