Zoro Homepage

Men's Tactical Pants, 38 in, Olive Drab Green, 35% Cotton, 65% Polyester

  • Mfr # 1064

  • Zoro # G1857401


product price: $47.29
/ea

Key Features

Color
Olive Drab Green
Material
35% Cotton, 65% Polyester
Gender
Men's
Size
38 in
Inseam
32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1064
Zoro #
G1857401
UPC #
690104263403
Country of Origin
Multiple

Dimensions

Size
38 in
Fits Waist Size
37 in to 39 in

Details

Item
Tactical Pants
Color
Olive Drab Green
Material
35% Cotton, 65% Polyester
Gender
Men's
Inseam
32 in
Fabric Weight
6.5 oz
Binding
Prym Snap, Zipper Fly
Number of Outside Pockets
10
Includes
Slider Waistband
Pockets
6
Closure Type
YKK Zipper, PRYM Snap
Garment Style
Tactical Pants
Features
Hook & Loop Closure, Interior Pocket
Includes Hammer Loop
No
Fit Type
Comfort
Uniform Type
General

Description

Men's Tactical Pants, Size 40 In., Coyote, Fits Waist Size 39 In. to 41 In., Garment Style Pants, Inseam 32 In., Material 65 Percent Polyester/35 Percent Cotton Ripstop, Binding YKK Zipper, Prym Snap, Fabric Weight 6.5 oz., Pockets 10, Includes Fit Slider Waistband

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.