Zoro Homepage

Men's Tactical Pants, 40 in, Olive Drab Green, 100% Cotton Canvas

  • Mfr # 1071

  • Zoro # G1857779


product price: $59.79
/ea

Key Features

Color
Olive Drab Green
Material
100% Cotton Canvas
Gender
Men's
Size
40 in
Inseam
32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1071
Zoro #
G1857779
UPC #
690104252773
Country of Origin
Multiple

Dimensions

Size
40 in
Fits Waist Size
39 in to 41 in

Details

Item
Tactical Pants
Color
Olive Drab Green
Material
100% Cotton Canvas
Gender
Men's
Inseam
32 in
Fabric Weight
8.5 oz
Includes
Slider Waistband
Binding
Prym Snap, Zipper Fly
Garment Style
Tactical Pants
Pockets
6
Closure Type
YKK Zipper, PRYM Snap
Number of Outside Pockets
10
Features
Interior Pocket
Includes Hammer Loop
No
Uniform Type
General
Fit Type
Comfort

Description

Men's Tactical Pants, Size 42 In., Khaki, Fits Waist Size 41 In. to 43 In., Garment Style Pants, Inseam 37 In., Material 100 Percent Cotton Canvas, Binding YKK Zipper, Prym Snap, Fabric Weight 8.5 oz., Pockets 10, Includes Fit Slider Waistband

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.