Zoro Homepage

Men's Tactical Pants, 42 in, Olive Drab Green, 100% Cotton Canvas

  • Mfr # 1071

  • Zoro # G1799520


product price: $62.65
/ea

Key Features

Color
Olive Drab Green
Material
100% Cotton Canvas
Gender
Men's
Size
42 in
Inseam
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1071
Zoro #
G1799520
UPC #
690104252711
Country of Origin
Multiple

Dimensions

Size
42 in
Fits Waist Size
41 in to 43 in
Garment Size
Short

Details

Item
Tactical Pants
Color
Olive Drab Green
Material
100% Cotton Canvas
Gender
Men's
Inseam
30 in
Fabric Weight
8.5 oz
Includes
Slider Waistband
Garment Style
Tactical Pants
Closure Type
YKK Zipper, PRYM Snap
Binding
Prym Snap, Zipper Fly
Number of Outside Pockets
10
Pockets
6
Features
Interior Pocket
Includes Hammer Loop
No
Fit Type
Comfort
Uniform Type
General
Pant Sizing
Short
Shirt Sizing
Short

Description

Men's Tactical Pants, Size 34 In., OD Green, Fits Waist Size 33 In. to 35 In., Garment Style Pants, Inseam 34 In., Material 100 Percent Cotton Canvas, Binding YKK Zipper, Prym Snap, Fabric Weight 8.5 oz., Pockets 10, Includes Fit Slider Waistband

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.