Zoro Homepage

Men's Tactical Pants, 42 in, Olive Drab Green, 35% Cotton, 65% Polyester

  • Mfr # 1064

  • Zoro # G1857508


product price: $49.59
/ea

Key Features

Material
35% Cotton, 65% Polyester
Gender
Men's
Size
42 in
Inseam
34 in
Fabric Weight
6.5 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1064
Zoro #
G1857508
UPC #
690104263519
Country of Origin
Multiple

Dimensions

Size
42 in
Fits Waist Size
41 in to 43 in
Garment Size
Long

Details

Item
Tactical Pants
Color
Olive Drab Green
Material
35% Cotton, 65% Polyester
Gender
Men's
Inseam
34 in
Fabric Weight
6.5 oz
Number of Outside Pockets
10
Binding
Prym Snap, Zipper Fly
Garment Style
Tactical Pants
Closure Type
YKK Zipper, PRYM Snap
Pockets
6
Includes
Slider Waistband
Includes Hammer Loop
No
Fit Type
Comfort
Uniform Type
General
Pant Sizing
Long
Shirt Sizing
Long

Description

Men's Tactical Pants, Size 44 In., OD Green, Fits Waist Size 43 In. to 45 In., Garment Style Pants, Inseam 34 In., Material 65 Percent Polyester/35 Percent Cotton Ripstop, Binding YKK Zipper, Prym Snap, Fabric Weight 6.5 oz., Pockets 10, Includes Fit Slider Waistband

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.