Zoro Homepage

Men's Tactical Pants, 44 in, Charcoal, 35% Cotton, 65% Polyester

  • Mfr # 1079

  • Zoro # G1816950


product price: $47.99
/ea

Key Features

Color
Charcoal
Material
35% Cotton, 65% Polyester
Gender
Men's
Size
44 in
Inseam
34 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1079
Zoro #
G1816950
UPC #
690104354927
Country of Origin
Multiple

Dimensions

Size
44 in
Fits Waist Size
43 in to 45 in
Garment Size
Long

Details

Item
Tactical Pants
Color
Charcoal
Material
35% Cotton, 65% Polyester
Gender
Men's
Inseam
34 in
Fabric Weight
6.5 oz
Binding
Prym Snap, Zipper Fly
Garment Style
Tactical Pants
Pockets
6
Number of Outside Pockets
10
Closure Type
YKK Zipper, PRYM Snap
Includes
Slider Waistband
Includes Hammer Loop
No
Fit Type
Comfort
Uniform Type
General
Pant Sizing
Long
Shirt Sizing
Long

Description

Men's Tactical Pants, Size 34 In., Charcoal, Fits Waist Size 33 In. to 35 In., Garment Style Pants, Inseam 37 In., Material 65 Percent Polyester/35 Percent Cotton Ripstop, Binding YKK Zipper, Prym Snap, Fabric Weight 6.5 oz., Pockets 10, Includes Fit Slider Waistband

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.