Zoro Homepage

Men's Tactical Pants, 44 in, Coyote, 35% Cotton, 65% Polyester

  • Mfr # 1063

  • Zoro # G1816801


product price: $42.59
/ea

Key Features

Color
Coyote
Material
35% Cotton, 65% Polyester
Gender
Men's
Size
44 in
Inseam
37 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1063
Zoro #
G1816801
UPC #
690104263298
Country of Origin
Multiple

Dimensions

Size
44 in
Fits Waist Size
43 in to 45 in

Details

Item
Tactical Pants
Color
Coyote
Material
35% Cotton, 65% Polyester
Gender
Men's
Inseam
37 in
Fabric Weight
6.5 oz
Binding
Prym Snap, Zipper Fly
Includes
Slider Waistband
Closure Type
YKK Zipper, PRYM Snap
Number of Outside Pockets
10
Garment Style
Tactical Pants
Pockets
6
Includes Hammer Loop
No
Uniform Type
General
Fit Type
Comfort

Description

Men's Tactical Pants, Size 42 In., OD Green, Fits Waist Size 41 In. to 43 In., Garment Style Pants, Inseam 32 In., Material 65 Percent Polyester/35 Percent Cotton Ripstop, Binding YKK Zipper, Prym Snap, Fabric Weight 6.5 oz., Pockets 10, Includes Fit Slider Waistband

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.