Zoro Homepage

Men's Tactical Pants, 48 in, Black, 35% Cotton, 65% Polyester

  • Mfr # 1062

  • Zoro # G1838818


product price: $52.89
/ea

Key Features

Color
Black
Material
35% Cotton, 65% Polyester
Gender
Men's
Size
48 in
Inseam
37 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1062
Zoro #
G1838818
UPC #
690104262901
Country of Origin
Multiple

Dimensions

Size
48 in
Fits Waist Size
47 in to 49 in

Details

Item
Tactical Pants
Color
Black
Material
35% Cotton, 65% Polyester
Gender
Men's
Inseam
37 in
Fabric Weight
6.5 oz
Closure Type
YKK Zipper, PRYM Snap
Binding
Prym Snap, Zipper Fly
Number of Outside Pockets
10
Includes
Slider Waistband
Garment Style
Tactical Pants
Pockets
6
Includes Hammer Loop
No
Fit Type
Comfort
Uniform Type
General

Description

Men's Tactical Pants, Size 52 In., Black, Fits Waist Size 51 In. to 53 In., Garment Style Pants, Inseam 37 In., Material 65 Percent Polyester/35 Percent Cotton Ripstop, Binding YKK Zipper, Prym Snap, Fabric Weight 6.5 oz., Pockets 10, Includes Fit Slider Waistband

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.