Zoro Homepage
This item is Discontinued.
Tru-Spec Men's Tactical Pants, 54 in, Black, 20% Cotton, 80% Polyester 1035

Men's Tactical Pants, 54 in, Black, 20% Cotton, 80% Polyester (Discontinued)

  • Mfr # 1035
  • Zoro # G1846393
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1035
Zoro #
G1846393
UPC #
690104437279
Country of Origin
Indonesia

Dimensions

Size
54 in
Fits Waist Size
53 in to 55 in

Details

Item
Tactical Pants
Color
Black
Material
20% Cotton, 80% Polyester
Gender
Men's
Inseam
37 in
Fabric Weight
6.5 oz
Closure Type
YKK Zipper, PRYM Snap
Binding
Prym Snap, Zipper Fly
Garment Style
Tactical Pants
Number of Outside Pockets
10
Includes
2 in Wide Belt Loops, Badge Holders
Pockets
10
Includes Hammer Loop
No
Fit Type
Comfort
Uniform Type
General

Description

Men's Tactical Pants, Size 44 In., Khaki, Fits Waist Size 43 In. to 45 In., Garment Style Pants, Inseam 34 In., Material 80 Percent Polyester/20 Percent Cotton Ripstop, Binding YKK Zipper, Prym Snap, Fabric Weight 6.5 oz., Pockets 10, Includes 2 In. Wide Belt Loops, Badge Holders

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.