Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Tru-Spec Men's Men's Tactical Pants, L, All Terrain Tiger Stripe, 50% Nylon/50% Cotton Ripstop 1263

Men's Men's Tactical Pants, L, All Terrain Tiger Stripe, 50% Nylon/50% Cotton Ripstop (Discontinued)

  • Mfr # 1263
  • Zoro # G5104458
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1263
Zoro #
G5104458
UPC #
690104344614
Country of Origin
Honduras

Dimensions

Size
L
Fits Waist Size
36 in to 38 in

Details

Item
Men's Tactical Pants
Color
All Terrain Tiger Stripe
Material
50% Nylon/50% Cotton Ripstop
Gender
Men's
Inseam
34 in
Fabric Weight
6.5 oz
Binding
Drawstring Waist, Button
Pockets
10
Garment Style
Pants
Includes
Drawstring Leg Closures, Slanted Cargo Pockets, Slash Pockets
Number of Outside Pockets
10
Closure Type
Drawstring Waist with Button Fly
Includes Hammer Loop
No

Description

Men's Tactical Pants, Size L, AF Digital Tiger Stripe, Fits Waist Size 36 In. to 38 In., Garment Style Pants, Inseam 34 In., Material 50 Percent Nylon/50 Percent Cotton Ripstop, Binding Melamine Button, Drawstring Waist, Fabric Weight 6.5 oz., Pockets 10, Includes Slanted Cargo Pockets, Slash Pockets, Drawstring Leg Closures, Reinforced Seat and Knees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.