Zoro Homepage

Men's Tactical Pants, L, Woodland Digital, 35% Cotton, 65% Polyester

  • Mfr # 1268

  • Zoro # G5105550


product price: $69.79
/ea

Key Features

Color
Woodland Digital
Material
35% Cotton, 65% Polyester
Gender
Men's
Size
L
Inseam
32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1268
Zoro #
G5105550
UPC #
690104230375
Country of Origin
Honduras

Dimensions

Size
L
Fits Waist Size
36 in to 38 in

Details

Item
Tactical Pants
Color
Woodland Digital
Material
35% Cotton, 65% Polyester
Gender
Men's
Inseam
32 in
Fabric Weight
6.5 oz
Closure Type
Drawstring Waist with Button Fly
Binding
Drawstring Waist, Button
Garment Style
Tactical Pants
Pockets
10
Number of Outside Pockets
10
Includes
Drawstring Leg Closures, Slanted Cargo Pockets, Slash Pockets
Includes Hammer Loop
No
Uniform Type
General

Description

Men's Tactical Pants, Size L, Woodland Digital, Fits Waist Size 36 In. to 38 In., Garment Style Pants, Inseam 32 In., Material 65 Percent Polyester/35 Percent Cotton Ripstop, Binding Melamine Button, Drawstring Waist, Fabric Weight 6.5 oz., Pockets 10, Includes Slanted Cargo Pockets, Slash Pockets, Drawstring Leg Closures, Reinforced Seat and Knees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.