Zoro Homepage

Men's Tactical Pants, M, Midnight Digital, 35% Cotton, 65% Polyester

  • Mfr # 1312

  • Zoro # G5099713


product price: $59.59
/ea

Key Features

Color
Midnight Digital
Material
35% Cotton, 65% Polyester
Gender
Men's
Size
M
Inseam
34 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1312
Zoro #
G5099713
UPC #
690104342436
Country of Origin
Honduras

Dimensions

Size
M
Fits Waist Size
32 in to 34 in
Garment Size
Long

Details

Item
Tactical Pants
Color
Midnight Digital
Material
35% Cotton, 65% Polyester
Gender
Men's
Inseam
34 in
Fabric Weight
6.5 oz
Closure Type
Drawstring Waist with Button Fly
Garment Style
Tactical Pants
Number of Outside Pockets
10
Includes
Drawstring Leg Closures, Slanted Cargo Pockets, Slash Pockets
Pockets
10
Binding
Drawstring Waist, Button
Includes Hammer Loop
No
Uniform Type
General
Pant Sizing
Long
Shirt Sizing
Long

Description

Men's Tactical Pants, Size M, Midnight Digital, Fits Waist Size 32 In. to 34 In., Garment Style Pants, Inseam 34 In., Material 65 Percent Polyester/35 Percent Cotton Ripstop, Binding Melamine Button, Drawstring Waist, Fabric Weight 6.5 oz., Pockets 10, Includes Slanted Cargo Pockets, Slash Pockets, Drawstring Leg Closures, Reinforced Seat and Knees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.