Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Tru-Spec Men's Tactical Pants, S, MultiCam Arid, 50% Cotton, 50% Nylon 1321

Men's Tactical Pants, S, MultiCam Arid, 50% Cotton, 50% Nylon (Discontinued)

  • Mfr # 1321
  • Zoro # G5108859
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1321
Zoro #
G5108859
UPC #
690104411101
Country of Origin
Honduras

Dimensions

Size
S
Fits Waist Size
28 in to 30 in
Garment Size
Regular

Details

Item
Tactical Pants
Color
MultiCam Arid
Material
50% Cotton, 50% Nylon
Gender
Men's
Inseam
32 in
Fabric Weight
6.5 oz
Garment Style
Tactical Pants
Includes
Drawstring Leg Closures, Slanted Cargo Pockets, Slash Pockets
Number of Outside Pockets
10
Pockets
10
Binding
Drawstring Waist, Button
Closure Type
Drawstring Waist with Button Fly
Includes Hammer Loop
No
Uniform Type
General
Pant Sizing
Regular
Shirt Sizing
Regular

Description

Men's Tactical Pants, Size S, Multicam Arid, Fits Waist Size 28 In. to 30 In., Garment Style Pants, Inseam 32 In., Material 50 Percent Nylon/50 Percent Cotton Ripstop, Binding Melamine Button, Drawstring Waist, Fabric Weight 6.5 oz., Pockets 10, Includes Slanted Cargo Pockets, Slash Pockets, Drawstring Leg Closures, Reinforced Seat and Knees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.