Zoro Homepage

Men's Tactical Polo Shirt, 100% Polyester, Button Front, 0 Pocket(s), Black, M

  • Mfr # 4076

  • Zoro # G6526359


product price: $37.89
/ea

Key Features

Size
M
Color
Black
Material
100% Polyester
Fabric Weight
5 oz
Pockets
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4076
Zoro #
G6526359
UPC #
690104497327
Country of Origin
Honduras

Dimensions

Size
M
Sleeve Length
Short Sleeve
Fits Chest Size
38 in to 40 in
Garment Size
Regular

Details

Item
Tactical Polo Shirt
Color
Black
Material
100% Polyester
Fabric Weight
5 oz
Pockets
0
Features
Antimicrobial, Pill Resistant, Snag Resistant, UPF Rating 30+
Gender
Men's
Closure Type
Button
Binding
3-Hole Melamine Button
Style
Tactical Polo
Includes
Mesh Side Gussets On Underside of Sleeve and Side Body, Mic-Loop At Bottom of Button Placket, Single Pen/Pencil Slot On Both Sleeve
Type
Polo
Fabric
Polyester
Uniform Type
General
Pant Sizing
Regular
Shirt Sizing
Regular

Description

Tactical Polo, Size M, Color Black, Material 100 Percent Polyester Repreve(r), Fits Chest Size 38 In. to 40 In., Sleeve Length Short Sleeve, Closure Type Button, Fabric Polyester, Pockets 0, Binding 3-Hole Melamine Buttons, Fabric Weight 5 oz., Features Anti-Microbial, No Pill, No Snag Fabric, 30+ Certified UV Protection, Type Regular, Includes Mic-Loop At Bottom of Button Placket, Mesh Side Gussets On Underside of Sleeve and Side Body, Single Pen/Pencil Slot On Both Sleeve

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.