Zoro Homepage

Men's Tactical Polo Shirt, 100% Polyester Jersey Knit, Button Front, 0 Pocket(s), Black, S

  • Mfr # 4336

  • Zoro # G1850639


product price: $33.25
/ea

Key Features

Size
S
Color
Black
Material
100% Polyester
Fabric Weight
6.4 oz
Pockets
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4336
Zoro #
G1850639
UPC #
690104324845
Country of Origin
Honduras

Dimensions

Size
S
Sleeve Length
Short Sleeve
Fits Chest Size
34 in to 36 in
Length
29 1/2 in

Details

Item
Tactical Polo Shirt
Color
Black
Material
100% Polyester
Fabric Weight
6.4 oz
Pockets
0
Features
Antimicrobial, Gusseted Sleeves, Mic/Sunglass Holder at the Bottom of the 3-Button Placket, Moisture Wicking, No-Roll Collar, Pen Pocket on Sleeve, Pill Resistant, Reinforced Half Moon Neck Yoke, Side Seam Slits with Extended Back Length, Snag Resistant
Gender
Men's
Closure Type
Button
Style
Performance Polo Shirt'), ('Product Type', "Men
Fabric
Polyester
Binding
3-Hole Melamine Button
Type
Polo
Uniform Type
General

Description

Men's Tactical Polo, Size S, Color Black, Material 100 Percent Polyester, Length 29-1/2 In., Fits Chest Size 34 In. to 36 In., Sleeve Length Short Sleeve, Closure Type Button, Fabric Polyester, Pockets 0, Binding 3-Hole Melamine Buttons, Fabric Weight 6.4 oz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.