Zoro Homepage

Men's Tactical Polo Shirt, 40% Polyester, 60% Cotton, Button Front, 0 Pocket(s), Navy, L

  • Mfr # 4331

  • Zoro # G1848922


product price: $34.19
/ea

Key Features

Size
L
Material
40% Polyester, 60% Cotton
Fabric Weight
7 oz
Pockets
0
Features
Gusseted Sleeves, Mic/Sunglass Loop Below 3-Button Placket, Moisture Wicking, No-Roll Collar, Pen Pocket on Left Sleeve, Reinforced Half Moon Yoke Tapered Neck
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4331
Zoro #
G1848922
UPC #
690104257167
Country of Origin
Honduras

Dimensions

Size
L
Sleeve Length
Short Sleeve
Fits Chest Size
42 in to 44 in
Length
34 in

Details

Item
Tactical Polo Shirt
Color
Navy
Material
40% Polyester, 60% Cotton
Fabric Weight
7 oz
Pockets
0
Features
Gusseted Sleeves, Mic/Sunglass Loop Below 3-Button Placket, Moisture Wicking, No-Roll Collar, Pen Pocket on Left Sleeve, Reinforced Half Moon Yoke Tapered Neck
Gender
Men's
Closure Type
Button
Binding
3-Hole Melamine Button
Type
Polo
Fabric
Cotton, Polyester
Style
Original Polo Shirt
Uniform Type
General

Description

Men's Tactical Polo, Size L, Color Navy, Material 60 Percent Cotton, 40 Percent Polyester, Length 34 In., Fits Chest Size 42 In. to 44 In., Sleeve Length Short Sleeve, Closure Type Button, Fabric Polyester/Cotton, Pockets 0, Binding 3-Hole Melamine Buttons, Fabric Weight 7 oz.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.