Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Tactical Shorts, 30, Khaki, 35% Cotton, 65% Polyester

  • Mfr # 4268

  • Zoro # G1849193


product price: $46.29
/ea

Key Features

Material
35% Cotton, 65% Polyester
Gender
Men's
Size
30
Inseam
9 in
Fabric Weight
6.5 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4268
Zoro #
G1849193
UPC #
690104270999
Country of Origin
Multiple

Dimensions

Size
30
Fits Waist Size
29 in to 31 in

Details

Item
Tactical Shorts
Color
Khaki
Material
35% Cotton, 65% Polyester
Gender
Men's
Inseam
9 in
Fabric Weight
6.5 oz
Number of Outside Pockets
10
Pockets
10
Closure Type
YKK Zipper, PRYM Snap
Garment Style
Tactical Shorts
Features
Hook & Loop Closure, Interior Pocket
Includes Hammer Loop
No
Fit Type
Relaxed

Description

Tactical Shorts, Size 30 In., Fits Waist Size 29-31, Inseam 9, Color Khaki, Material 65 Percent Polyester/35 Percent Cotton, Pockets 10, Fabric Weight 6.5 oz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.