Zoro Homepage

Men's Tactical Shorts, 30, Olive Drab Green, 35% Cotton, 65% Polyester

  • Mfr # 4267

  • Zoro # G1849108


product price: $46.29
/ea

Key Features

Material
35% Cotton, 65% Polyester
Gender
Men's
Size
30
Inseam
9 in
Fabric Weight
6.5 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4267
Zoro #
G1849108
UPC #
690104270852
Country of Origin
Multiple

Dimensions

Size
30
Fits Waist Size
29 in to 31 in

Details

Item
Tactical Shorts
Color
Olive Drab Green
Material
35% Cotton, 65% Polyester
Gender
Men's
Inseam
9 in
Fabric Weight
6.5 oz
Number of Outside Pockets
10
Pockets
10
Closure Type
YKK Zipper, PRYM Snap
Garment Style
Tactical Shorts
Includes Hammer Loop
No
Fit Type
Relaxed

Description

Tactical Shorts, Size 30 In., Fits Waist Size 29-31, Inseam 9, Color OD Green, Material 65 Percent Polyester/35 Percent Cotton, Pockets 10, Fabric Weight 6.5 oz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.