Zoro Homepage

Military Coat, 65% Polyester/35% Cotton, Button, Gray, R/XS

  • Mfr # 1301

  • Zoro # G1862782


product price: $33.19
/ea

Key Features

Color
Gray
Material
65% Polyester/35% Cotton
Fabric Weight
6.5 oz
Closure Type
Button
Number of Pockets
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1301
Zoro #
G1862782
UPC #
690104018966
Country of Origin
Honduras

Dimensions

Size
R/XS
Sleeve Length
31 in to 32 in
Fits Chest Size
30 in to 32 in
Garment Size
Regular

Details

Item
Military Coat
Color
Gray
Material
65% Polyester/35% Cotton
Fabric Weight
6.5 oz
Closure Type
Button
Number of Pockets
4
Pockets
4
Garment Style
Coat
Binding
Melamine Buttons
Type
Regular
Uniform Type
BDU
Fabric
Cotton Ripstop, Polyester
Pant Sizing
Regular
Shirt Sizing
Regular

Description

Military Coat, Size R/XS, Color Gray, Material 65 Percent Polyester/35 Percent Cotton, Fits Chest Size 30 In. to 32 In., Sleeve Length 31 In. to 32 In., Garment Style Coat, Fabric Weight 6.5 oz., Binding Melamine Buttons, Pockets 4, Type Regular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.