Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tactical Pants, 28 in, Navy, 100% Cotton Canvas

  • Mfr # 1074

  • Zoro # G7671577


product price: $56.69
/ea

Key Features

Color
Navy
Material
100% Cotton Canvas
Size
28 in
Inseam
30 in
Fabric Weight
8.5 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1074
Zoro #
G7671577
UPC #
690104258072
Country of Origin
Multiple

Dimensions

Size
28 in
Fits Waist Size
27 in to 29 in
Garment Size
Short

Details

Item
Tactical Pants
Color
Navy
Material
100% Cotton Canvas
Inseam
30 in
Fabric Weight
8.5 oz
Binding
Prym Snap, Zipper Fly
Garment Style
Tactical Pants
Pockets
6
Closure Type
Prym Snap, YKK Zipper
Fit Type
Comfort
Uniform Type
General
Pant Sizing
Short
Shirt Sizing
Short

Description

Mens Tactical Pants, Size 28 In., Navy, Fits Waist Size 27 In. to 29 In., Garment Style Pants, Inseam 30 In., Material 100 Percent Cotton Canvas, Binding YKK Zipper, Prym Snap, Fabric Weight 8.5 oz., Pockets 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.