Zoro Homepage

Tactical Pants, 2XL, Black, 100% Nylon

  • Mfr # 2046

  • Zoro # G6274858


product price: $69.95
/ea

Key Features

Color
Black
Material
100% Nylon
Inseam
34 in
Fits Waist Size
44 in to 46 in
Closure Type
Zipper Fly with Snap Button
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2046
Zoro #
G6274858
UPC #
690104404080
Country of Origin
Indonesia

Dimensions

Size
2XL
Fits Waist Size
44 in to 46 in
Size-Body Type
Long
Garment Size
Long

Details

Item
Tactical Pants
Color
Black
Material
100% Nylon
Inseam
34 in
Closure Type
Zipper Fly with Snap Button
Garment Style
Tactical Pants
Number of Outside Pockets
2
Binding
Snap, Zipper Fly
Pockets
2
Includes
(2) Pass-Through Pockets, Drawstring Waist with Cord Lock, Zipper Leg Openings with Hook-and-Loop Ankle Adjustments
Includes Hammer Loop
No
Uniform Type
General
Pant Sizing
Long
Shirt Sizing
Long

Description

Trouser, Size L/2XL, Black, Fits Waist Size 44 In. to 46 In., Garment Style Pants, Inseam 34 In., Material 100 Percent Nylon, Binding Snap Button, Zipper, Pockets 2, Includes 3-Layer Windproof, Waterproof, Breathable Material with Bemis Seams, Drawstring Waist with Cord Lock, Advanta Inner Lining, Taped Seams, Zipper Fly with Snap Button, (2) Pass-Through Pockets, Zipper Leg Openings with Hook-and-Loop Ankle Adjustments

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.