Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tactical Pants, 30, Ranger Green, 20% Cotton, 80% Polyester

  • Mfr # 1041

  • Zoro # G4420092


product price: $59.59
/ea

Key Features

Color
Ranger Green
Material
20% Cotton, 80% Polyester
Inseam
32 in
Fabric Weight
6.5 oz
Fits Waist Size
29 in to 31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1041
Zoro #
G4420092
UPC #
690104438528
Country of Origin
Indonesia

Dimensions

Size
30
Fits Waist Size
29 in to 31 in

Details

Item
Tactical Pants
Color
Ranger Green
Material
20% Cotton, 80% Polyester
Inseam
32 in
Fabric Weight
6.5 oz
Garment Style
Tactical Pants
Pockets
10
Binding
Prym Snap, Zipper Fly
Closure Type
Melamine Buttons, Prym Snap, YKK Zipper
Fit Type
Comfort
Uniform Type
General

Description

Men's Tactical Pants, Size 30 In. x 32 In., Ranger Green, Fits Waist Size 29 In. to 31 In., Garment Style Pants, Inseam 32 In., Material 65 Percent Polyester/35 Percent Cotton Ripstop, Binding YKK Zipper, Prym Snap, Melamine Buttons, Fabric Weight 6.5 oz., Pockets 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.