Tactical Pants, 32 in x 32 in, Khaki, 35% Cotton, 65% Polyester
Mfr # 1026
Zoro # G4424651
product price: $44.55
/eaKey Features
Material
35% Cotton, 65% Polyester
Inseam
32 in
Fabric Weight
6.5 oz
Fits Waist Size
31 in to 33 in
Garment Style
Tactical Pants
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1026
Zoro #
G4424651
UPC #
690104367729
Country of Origin
Honduras
Dimensions
Size
32 in x 32 in
Fits Waist Size
31 in to 33 in
Details
Item
Tactical Pants
Color
Khaki
Material
35% Cotton, 65% Polyester
Inseam
32 in
Fabric Weight
6.5 oz
Garment Style
Tactical Pants
Binding
Prym Snap, Zipper Fly
Pockets
8
Closure Type
Melamine Buttons, Prym Snap, YKK Zipper
Uniform Type
General
Description
Men's Tactical Pants, Size 32 In. x 32 In., Khaki, Fits Waist Size 31 In. to 33 In., Garment Style Pants, Inseam 32 In., Material 65 Percent Polyester/35 Percent Cotton Ripstop, Binding YKK Zipper, Prym Snap, Melamine Buttons, Fabric Weight 6.5 oz., Pockets 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.