Zoro Homepage

Tactical Pants, 32 in x 32 in, Navy, 35% Cotton, 65% Polyester

  • Mfr # 1025

  • Zoro # G4424259


product price: $44.55
/ea

Key Features

Material
35% Cotton, 65% Polyester
Inseam
32 in
Fabric Weight
6.5 oz
Fits Waist Size
31 in to 33 in
Binding
Prym Snap, Zipper Fly
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1025
Zoro #
G4424259
UPC #
690104366937
Country of Origin
Honduras

Dimensions

Size
32 in x 32 in
Fits Waist Size
31 in to 33 in

Details

Item
Tactical Pants
Color
Navy
Material
35% Cotton, 65% Polyester
Inseam
32 in
Fabric Weight
6.5 oz
Binding
Prym Snap, Zipper Fly
Pockets
8
Garment Style
Tactical Pants
Closure Type
Melamine Buttons, Prym Snap, YKK Zipper
Uniform Type
General

Description

Men's Tactical Pants, Size 32 In. x 32 In., Navy, Fits Waist Size 31 In. to 33 In., Garment Style Pants, Inseam 32 In., Material 65 Percent Polyester/35 Percent Cotton Ripstop, Binding YKK Zipper, Prym Snap, Melamine Buttons, Fabric Weight 6.5 oz., Pockets 8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.