Tactical Pants, XL, Olive Drab Green, 100% Nylon
Mfr # 2047
Zoro # G6276818
product price: $69.95
/eaKey Features
Color
Olive Drab Green
Material
100% Nylon
Inseam
34 in
Fits Waist Size
40 in to 42 in
Binding
Snap, Zipper Fly
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2047
Zoro #
G6276818
UPC #
690104404172
Country of Origin
Indonesia
Dimensions
Size
XL
Fits Waist Size
40 in to 42 in
Size-Body Type
Long
Garment Size
Long
Details
Item
Tactical Pants
Color
Olive Drab Green
Material
100% Nylon
Inseam
34 in
Binding
Snap, Zipper Fly
Number of Outside Pockets
2
Closure Type
Zipper Fly with Snap Button
Pockets
2
Includes
(2) Pass-Through Pockets, Drawstring Waist with Cord Lock, Zipper Leg Openings with Hook-and-Loop Ankle Adjustments
Garment Style
Tactical Pants
Includes Hammer Loop
No
Uniform Type
General
Pant Sizing
Long
Shirt Sizing
Long
Description
Trouser, Size L/XL, Olive Drab, Fits Waist Size 40 In. to 42 In., Garment Style Pants, Inseam 34 In., Material 100 Percent Nylon, Binding Snap Button, Zipper, Pockets 2, Includes 3-Layer Windproof, Waterproof, Breathable Material with Bemis Seams, Drawstring Waist with Cord Lock, Advanta Inner Lining, Taped Seams, Zipper Fly with Snap Button, (2) Pass-Through Pockets, Zipper Leg Openings with Hook-and-Loop Ankle Adjustments
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.