Zoro Homepage

Tactical Parka, Nylon, Olive Drab Green, M

  • Mfr # 2028

  • Zoro # G6291877


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Size
M
Color
Olive Drab Green
Material
Nylon
Length
31 7/8 in
Number of Pockets
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2028
Zoro #
G6291877
UPC #
690104403342
Country of Origin
Indonesia

Dimensions

Size
M
Length
31 7/8 in
Fits Chest Size
38 in to 40 in
Neck Size
15-1/4 in
Sleeve Length
36 in
Garment Size
Tall

Details

Item
Tactical Parka
Color
Olive Drab Green
Material
Nylon
Number of Pockets
6
Pockets
6
For Use With
Polar Fleece Jacket Liner
Garment Style
Parka
Binding
Two Way Zipper
Type
Tall
Uniform Type
General
Pant Sizing
Tall
Shirt Sizing
Tall

Description

Parka Jacket, Material 100 Percent Nylon, Fits Chest Size 34 In. to 36 In., Length 27 In., Sleeve Length 33 In., Garment Style Parka, Binding Two Way Zipper, For Use With Jacket Systems, Neck Size 14-1/2 In., Pockets 6, Type Regular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.