Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tactical Polo Shirt, 100% Polyester, Button, 1 Pocket(s), Royal Blue, 4XL

  • Mfr # 4550

  • Zoro # G6593102


product price: $41.59
/ea

Key Features

Size
4XL
Color
Royal Blue
Material
100% Polyester
Fabric Weight
6.4 oz
Pockets
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4550
Zoro #
G6593102
UPC #
690104445427
Country of Origin
Honduras

Dimensions

Size
4XL
Sleeve Length
Long Sleeve
Fits Chest Size
58 in to 60 in
Garment Size
Regular

Details

Item
Tactical Polo Shirt
Color
Royal Blue
Material
100% Polyester
Fabric Weight
6.4 oz
Pockets
1
Features
Antimicrobial, Gusseted Sleeves, Mic/Sunglass Holder, Moisture Wicking, No-Roll Collar, Pen Pocket on Each Sleeve, Reflective Back, Reflective Front, Reflective Sleeves, Reinforced Half Moon Neck Yoke, UV Protection, Zipper Pocket on Left Chest
Closure Type
Button
Binding
3-Hole Melamine Button
Fabric
Polyester
Type
Polo
Style
Bike Patrol Polo
Uniform Type
General
Pant Sizing
Regular
Shirt Sizing
Regular

Description

Bike Patrol Polo, Size 4XL, Color Royal Blue, Material 100 Percent Polyester, Fits Chest Size 58 In. to 60 In., Sleeve Length Short Sleeve, Closure Type Button, Fabric Polyester, Pockets 1, Binding 3-Hole Melamine Buttons, Fabric Weight 6.4 oz.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.