Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tactical Polo Shirt, Hook-and-Loop, Zipper, 2 Pocket(s), Multicam, 3XL

  • Mfr # 2508

  • Zoro # G5097379


product price: $53.95
/ea

Key Features

Size
3XL
Color
Multicam
Material
35% Cotton (Sleeves), 40% Nylon (Baselayer), 60% Cotton (Baselayer), 65% Polyester (Sleeves)
Fabric Weight
6.5 oz
Pockets
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2508
Zoro #
G5097379
UPC #
690104447988
Country of Origin
Honduras

Dimensions

Size
3XL
Sleeve Length
Short Sleeve
Length
38 in
Fits Chest Size
54 in to 56 in
Neck Size
23 in
Garment Size
Regular

Details

Item
Tactical Polo Shirt
Color
Multicam
Material
35% Cotton (Sleeves), 40% Nylon (Baselayer), 60% Cotton (Baselayer), 65% Polyester (Sleeves)
Fabric Weight
6.5 oz
Pockets
2
Features
Shoulder Pockets, Zip Front Mandarin Collar
Closure Type
Hook-and-Loop, Zipper
Binding
Hook-and-Loop, Zipper
Includes
Pen Pocket
Fabric
Cotton (Baselayer), Cotton (Sleeves), Nylon (Baselayer), Polyester (Sleeves)
Type
Polo
Style
Tactical Polo
Uniform Type
General
Pant Sizing
Regular
Shirt Sizing
Regular

Description

Tactical Polo, Size 3XL, Color Multicam, Material 65 Percent Polyester, 35 Percent Cotton, Length 38 In., Fits Chest Size 54 In. to 56 In., Sleeve Length 38 In., Neck Size 23 In., Closure Type Zipper, Fabric Polyester/Cotton, Pockets 2, Binding YKK Zipper, Hook-and-Loop, Fabric Weight 6.5 oz., Features Zip Front Collar, Adjustable Hook-and-Loop Cuff, Shoulder Pockets, Type Short Sleeve, Includes Pen Pocket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.