Tactical Polo Shirt, Hook-and-Loop, Zipper, 2 Pocket(s), Navy, 2XL (Discontinued)
- Mfr # 2567
- Zoro # G5100127
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2567
Zoro #
G5100127
UPC #
690104364599
Country of Origin
Honduras
Dimensions
Size
2XL
Sleeve Length
Long Sleeve
Length
39 in
Fits Chest Size
50 in to 52 in
Neck Size
22 in
Garment Size
Tall
Details
Item
Tactical Polo Shirt
Color
Navy
Material
35% Cotton (Sleeves), 40% Nylon (Baselayer), 60% Cotton (Baselayer), 65% Polyester (Sleeves)
Fabric Weight
6.5 oz
Pockets
2
Features
Adjustable Hook-and-Loop Cuff, Pen Pocket, Reinforced External Elbow Pockets with External Openings for Elbow Pads Secured with Hook-and-Loop Closure, Reinforced Shoulder Pockets
Closure Type
Hook-and-Loop, Zipper
Type
Long Sleeve
Binding
Hook-and-Loop, Zipper
Fabric
Cotton (Baselayer), Cotton (Sleeves), Nylon (Baselayer), Polyester (Sleeves)
Includes
Pen Pocket
Style
Tactical Polo
Uniform Type
General
Pant Sizing
Tall
Shirt Sizing
Tall
Description
Tactical Polo, Size 2XL, Color Navy, Material 65 Percent Polyester, 35 Percent Cotton, Length 39 In., Fits Chest Size 50 In. to 52 In., Sleeve Length 39 In., Neck Size 22 In., Closure Type Zipper, Fabric Polyester/Cotton, Pockets 2, Binding YKK Zipper, Hook-and-Loop, Fabric Weight 6.5 oz., Features Zip Front Collar, Adjustable Hook-and-Loop Cuff, Shoulder Pockets, External Elbow Pockets with Hook-and-Loop Closure, Type Long Sleeve, Includes Pen Pocket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.