Zoro Homepage
This item is Discontinued.
Tru-Spec Tactical Shirt, 35% Cotton, 65% Polyester, Hook-and-Loop, Zipper, 4 Pocket(s), Desert Digital, L 1292

Tactical Shirt, 35% Cotton, 65% Polyester, Hook-and-Loop, Zipper, 4 Pocket(s), Desert Digital, L (Discontinued)

  • Mfr # 1292
  • Zoro # G5068703
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1292
Zoro #
G5068703
UPC #
690104230658
Country of Origin
Honduras

Dimensions

Size
L
Sleeve Length
Long Sleeve
Length
37 in
Fits Chest Size
42 in to 44 in
Neck Size
20 in
Garment Size
Tall

Details

Item
Tactical Shirt
Color
Desert Digital
Material
35% Cotton, 65% Polyester
Fabric Weight
6.5 oz
Pockets
4
Features
Adjustable Hook-and-Loop Cuff, Hook-and-Loop Faced Shoulder Pockets for Patches and Skill Tabs
Closure Type
Hook-and-Loop, Zipper
Includes
Pen Pocket
Type
Collared Work Shirt
Binding
Hook-and-Loop, Zipper
Fabric
Cotton, Polyester
Style
Tactical Shirt
Uniform Type
General
Pant Sizing
Tall
Shirt Sizing
Tall

Description

Tactical Polo, Size L, Color Desert Digital, Material 65 Percent Polyester, 35 Percent Cotton, Length 37 In., Fits Chest Size 42 In. to 44 In., Sleeve Length 37 In., Neck Size 20 In., Closure Type Zipper, Fabric Polyester/Cotton, Pockets 4, Binding YKK Zipper, Hook-and-Loop, Fabric Weight 6.5 oz., Features Adjustable Hook-and-Loop Collar, (2) Chest Pockets, External Elbow Pockets with Hook-and-Loop Closure, Adjustable Hook-and-Loop Cuff, Type Long Sleeve, Includes Pen Pocket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.