Tactical Shirt, 35% Cotton, 65% Polyester, Hook-and-Loop, Zipper, 4 Pocket(s), Desert Digital, XL (Discontinued)
- Mfr # 1292
- Zoro # G5107739
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1292
Zoro #
G5107739
UPC #
690104230665
Country of Origin
Honduras
Dimensions
Size
XL
Sleeve Length
Long Sleeve
Length
38 in
Neck Size
21 in
Fits Chest Size
46 in to 48 in
Garment Size
Tall
Details
Item
Tactical Shirt
Color
Desert Digital
Material
35% Cotton, 65% Polyester
Fabric Weight
6.5 oz
Pockets
4
Features
Adjustable Hook-and-Loop Cuff, Hook-and-Loop Faced Shoulder Pockets for Patches and Skill Tabs
Closure Type
Hook-and-Loop, Zipper
Includes
Pen Pocket
Binding
Hook-and-Loop, Zipper
Type
Collared Work Shirt
Fabric
Cotton, Polyester
Style
Tactical Shirt
Uniform Type
General
Pant Sizing
Tall
Shirt Sizing
Tall
Description
Tactical Polo, Size XL, Color Desert Digital, Material 65 Percent Polyester, 35 Percent Cotton, Length 38 In., Fits Chest Size 46 In. to 48 In., Sleeve Length 38 In., Neck Size 21 In., Closure Type Zipper, Fabric Polyester/Cotton, Pockets 4, Binding YKK Zipper, Hook-and-Loop, Fabric Weight 6.5 oz., Features Adjustable Hook-and-Loop Collar, (2) Chest Pockets, External Elbow Pockets with Hook-and-Loop Closure, Adjustable Hook-and-Loop Cuff, Type Long Sleeve, Includes Pen Pocket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.