Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Tru-Spec Tactical Shirt, Zipper, 2 Pocket(s), Multicam Tropic, XL 2537

Tactical Shirt, Zipper, 2 Pocket(s), Multicam Tropic, XL (Discontinued)

  • Mfr # 2537
  • Zoro # G5100571
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2537
Zoro #
G5100571
UPC #
690104412085
Country of Origin
Honduras

Dimensions

Size
XL
Sleeve Length
36 in
Length
36 in
Neck Size
21 in
Fits Chest Size
46 in to 48 in
Garment Size
Regular

Details

Item
Tactical Shirt
Color
Multicam Tropic
Material
40% Nylon (Baselayer), 50% Nylon (Sleeves), 50% Cotton Ripstop (Sleeves), 60% Cotton
Fabric Weight
6.5 oz
Pockets
2
Features
Adjustable Hook-and-Loop Cuff, External Elbow Pockets with Hook-and-Loop Closure, Shoulder Pockets, Zip Front Collar
Closure Type
Zipper
Binding
Zipper
Fabric
Nylon/Cotton
Type
Rip-Stop
Includes
Pen Pocket
Style
Tactical Polo
Uniform Type
General
Pant Sizing
Regular
Shirt Sizing
Regular

Description

Tactical Polo, Size XL, Color Multicam Tropic, Material 50 Percent Nylon, 50 Percent Cotton, Length 36 In., Fits Chest Size 46 In. to 48 In., Sleeve Length 36 In., Neck Size 21 In., Closure Type Zipper, Fabric Nylon/Cotton, Pockets 2, Binding YKK Zipper, Hook-and-Loop, Fabric Weight 6.5 oz., Features Zip Front Collar, Adjustable Hook-and-Loop Cuff, Shoulder Pockets, External Elbow Pockets with Hook-and-Loop Closure, Type Long Sleeve, Includes Pen Pocket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.