Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tactical Shirt, Zipper, 2 Pocket(s), Navy, XL

  • Mfr # 2567

  • Zoro # G5100020


product price: $56.69
/ea

Key Features

Size
XL
Color
Navy
Material
35% Cotton Ripstop (Sleeves), 40% Nylon (Baselayer), 60% Cotton (Baselayer), 65% Polyester (Sleeves)
Fabric Weight
6.5 oz
Pockets
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2567
Zoro #
G5100020
UPC #
690104364537
Country of Origin
Honduras

Dimensions

Size
XL
Sleeve Length
36 in
Neck Size
21 in
Length
36 in
Fits Chest Size
46 in to 48 in
Garment Size
Regular

Details

Item
Tactical Shirt
Color
Navy
Material
35% Cotton Ripstop (Sleeves), 40% Nylon (Baselayer), 60% Cotton (Baselayer), 65% Polyester (Sleeves)
Fabric Weight
6.5 oz
Pockets
2
Features
Adjustable Hook-and-Loop Cuff, External Elbow Pockets with Hook-and-Loop Closure, Shoulder Pockets, Zip Front Collar
Closure Type
Zipper
Fabric
Polyester/Cotton
Binding
Zipper
Type
Rip-Stop
Includes
Pen Pocket
Style
Tactical Polo
Uniform Type
General
Pant Sizing
Regular
Shirt Sizing
Regular

Description

Tactical Polo, Size XL, Color Navy, Material 65 Percent Polyester, 35 Percent Cotton, Length 36 In., Fits Chest Size 46 In. to 48 In., Sleeve Length 36 In., Neck Size 21 In., Closure Type Zipper, Fabric Polyester/Cotton, Pockets 2, Binding YKK Zipper, Hook-and-Loop, Fabric Weight 6.5 oz., Features Zip Front Collar, Adjustable Hook-and-Loop Cuff, Shoulder Pockets, External Elbow Pockets with Hook-and-Loop Closure, Type Long Sleeve, Includes Pen Pocket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.