Tactical Shirt, Zipper, 2 Pocket(s), Multicam Tropic, 2XL (Discontinued)
- Mfr # 2537
- Zoro # G5096548
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2537
Zoro #
G5096548
UPC #
690104412146
Country of Origin
Honduras
Dimensions
Size
2XL
Sleeve Length
39 in
Length
39 in
Neck Size
22 in
Fits Chest Size
50 in to 52 in
Garment Size
Tall
Details
Item
Tactical Shirt
Color
Multicam Tropic
Material
40% Nylon (Baselayer), 50% Nylon (Sleeves), 50% Cotton Ripstop (Sleeves), 60% Cotton
Fabric Weight
6.5 oz
Pockets
2
Features
Adjustable Hook-and-Loop Cuff, External Elbow Pockets with Hook-and-Loop Closure, Shoulder Pockets, Zip Front Collar
Closure Type
Zipper
Fabric
Nylon/Cotton
Includes
Pen Pocket
Binding
Zipper
Type
Rip-Stop
Style
Tactical Polo
Uniform Type
General
Pant Sizing
Tall
Shirt Sizing
Tall
Description
Tactical Polo, Size 2XL, Color Multicam Tropic, Material 50 Percent Nylon, 50 Percent Cotton, Length 39 In., Fits Chest Size 50 In. to 52 In., Sleeve Length 39 In., Neck Size 22 In., Closure Type Zipper, Fabric Nylon/Cotton, Pockets 2, Binding YKK Zipper, Hook-and-Loop, Fabric Weight 6.5 oz., Features Zip Front Collar, Adjustable Hook-and-Loop Cuff, Shoulder Pockets, External Elbow Pockets with Hook-and-Loop Closure, Type Long Sleeve, Includes Pen Pocket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.