This item is Discontinued.

Tru-Spec Men's Men's Ascent Shorts, Not Applicable, Navy, 20% Cotton Ripstop, 80% Polyester 1108

Men's Men's Ascent Shorts, Not Applicable, Navy, 20% Cotton Ripstop, 80% Polyester (Discontinued)

  • Mfr # 1108
  • Zoro # G5383703
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1108
Zoro #
G5383703
UPC #
690104470023
Country of Origin
Indonesia

Dimensions

Fits Waist Size
43 in to 45 in

Details

Item
Men's Ascent Shorts
Color
Navy
Material
20% Cotton Ripstop, 80% Polyester
Gender
Men's
Inseam
10 in
Fabric Weight
6.5 oz
Pockets
8
Number of Outside Pockets
8
Closure Type
YKK Zipper, PRYM Snap
Garment Style
Tactical Shorts
Includes Hammer Loop
No
Fit Type
Relaxed

Description

Tactical Short, Size 44 In., Fits Waist Size 43 In. to 45 In., Inseam 10 In., Color Navy, Material 80 Percent Polyester/20 Percent Cotton Ripstop, Pockets 8, Fabric Weight 6.5 oz.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.