Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Women's Tactical Pants, 10, Navy, 35% Cotton, 65% Polyester

  • Mfr # 1097

  • Zoro # G1847881


product price: $46.99
/ea

Key Features

Color
Navy
Material
35% Cotton, 65% Polyester
Gender
Women's
Size
10
Inseam
32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1097
Zoro #
G1847881
UPC #
690104440606
Country of Origin
Multiple

Dimensions

Size
10
Fits Waist Size
30 in to 31 in
Women Size
10

Details

Item
Tactical Pants
Color
Navy
Material
35% Cotton, 65% Polyester
Gender
Women's
Inseam
32 in
Fabric Weight
6.5 oz
Number of Outside Pockets
10
Pockets
6
Binding
Prym Snap, Zipper Fly
Garment Style
Tactical Pants
Closure Type
YKK Zipper, PRYM Snap
Includes Hammer Loop
No
Fit Type
Comfort
Uniform Type
General

Description

Women's Tactical Pants, Size 10, Navy, Fits Waist Size 30 In. to 31 In., Garment Style Pants, Inseam 32 In., Material 65 Percent Polyester/35 Percent Cotton Ripstop, Binding YKK Zipper, Prym Snap, Fabric Weight 6.5 oz., Pockets 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.