Zoro Homepage

Women's Tactical Pants, 10, Olive Drab Green, 35% Cotton, 65% Polyester

  • Mfr # 1099

  • Zoro # G1848283


product price: $47.99
/ea

Key Features

Color
Olive Drab Green
Material
35% Cotton, 65% Polyester
Gender
Women's
Size
10
Inseam
35 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1099
Zoro #
G1848283
UPC #
690104333915
Country of Origin
Multiple

Dimensions

Size
10
Fits Waist Size
30 in to 31 in
Women Size
10

Details

Item
Tactical Pants
Color
Olive Drab Green
Material
35% Cotton, 65% Polyester
Gender
Women's
Inseam
35 in
Fabric Weight
6.5 oz
Pockets
6
Closure Type
YKK Zipper, PRYM Snap
Garment Style
Tactical Pants
Binding
Prym Snap, Zipper Fly
Number of Outside Pockets
10
Includes Hammer Loop
No
Fit Type
Comfort
Uniform Type
General

Description

Women's Tactical Pants, Size 10, OD Green, Fits Waist Size 30 In. to 31 In., Garment Style Pants, Inseam 35 In., Material 65 Percent Polyester/35 Percent Cotton Ripstop, Binding YKK Zipper, Prym Snap, Fabric Weight 6.5 oz., Pockets 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.