Zoro Homepage

Women's Tactical Pants, 14, Navy, 20% Cotton, 80% Polyester

  • Mfr # 1039

  • Zoro # G1837923


product price: $52.49
/ea

Key Features

Color
Navy
Material
20% Cotton, 80% Polyester
Gender
Women's
Size
14
Inseam
32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1039
Zoro #
G1837923
UPC #
690104437941
Country of Origin
Indonesia

Dimensions

Size
14
Fits Waist Size
32 in to 33 in
Women Size
14

Details

Item
Tactical Pants
Color
Navy
Material
20% Cotton, 80% Polyester
Gender
Women's
Inseam
32 in
Fabric Weight
6.5 oz
Number of Outside Pockets
10
Includes
2 in Wide Belt Loops, Badge Holders
Closure Type
YKK Zipper, PRYM Snap
Binding
Prym Snap, Zipper Fly
Garment Style
Tactical Pants
Pockets
10
Includes Hammer Loop
No
Uniform Type
General

Description

Men's Tactical Pants, Size 54 In., Coyote, Fits Waist Size 53 In. to 55 In., Garment Style Pants, Inseam 37 In., Material 80 Percent Polyester/20 Percent Cotton Ripstop, Binding YKK Zipper, Prym Snap, Fabric Weight 6.5 oz., Pockets 10, Includes 2 In. Wide Belt Loops, Badge Holders

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.