Zoro Homepage

Women's Tactical Pants, 16, Coyote, 20% Cotton, 80% Polyester

  • Mfr # 1043

  • Zoro # G6533359


product price: $54.89
/ea

Key Features

Color
Coyote
Material
20% Cotton, 80% Polyester
Gender
Women's
Inseam
Unhemmed
Fabric Weight
6.5 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1043
Zoro #
G6533359
UPC #
690104469751
Country of Origin
Indonesia

Dimensions

Size
16
Fits Waist Size
15" to 17"
Women Size
16

Details

Item
Tactical Pants
Color
Coyote
Material
20% Cotton, 80% Polyester
Gender
Women's
Inseam
Unhemmed
Fabric Weight
6.5 oz
Includes
2 in Wide Belt Loops, Badge Holders, Bar Tacks At All Stress Points, Slider Waistband
Number of Outside Pockets
8
Pockets
8
Closure Type
YKK Zipper, PRYM Snap
Binding
Prym Snap, Zipper Fly
Garment Style
Tactical Pants
Includes Hammer Loop
No
Uniform Type
General

Description

Women's Tactical Pants, Size 16, Coyote, Fits Waist Size 15 to 17, Garment Style Pants, Inseam Unhemmed, Material 80 Percent Polyester/20 Percent Cotton Ripstop, Binding YKK Zipper, Prym Snap, Fabric Weight 6.5 oz., Pockets 8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.