Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Women's Tactical Pants, 16, Coyote, 35% Cotton, 65% Polyester

  • Mfr # 1369

  • Zoro # G1831693


product price: $50.39
/ea

Key Features

Material
35% Cotton, 65% Polyester
Gender
Women's
Size
16
Inseam
35 in
Fabric Weight
6.5 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1369
Zoro #
G1831693
UPC #
690104452159
Country of Origin
Multiple

Dimensions

Size
16
Fits Waist Size
33 in to 34 in
Women Size
16
Garment Size
Long

Details

Item
Tactical Pants
Color
Coyote
Material
35% Cotton, 65% Polyester
Gender
Women's
Inseam
35 in
Fabric Weight
6.5 oz
Pockets
6
Number of Outside Pockets
10
Closure Type
YKK Zipper, PRYM Snap
Binding
Prym Snap, Zipper Fly
Garment Style
Tactical Pants
Includes Hammer Loop
No
Uniform Type
General
Fit Type
Comfort
Pant Sizing
Long
Shirt Sizing
Long

Description

Women's Tactical Pants, Size 16, Coyote, Fits Waist Size 33 In. to 34 In., Garment Style Pants, Inseam 35 In., Material 65 Percent Polyester/35 Percent Cotton Ripstop, Binding YKK Zipper, Prym Snap, Fabric Weight 6.5 oz., Pockets 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.