Zoro Homepage

Women's Tactical Pants, 18, Khaki, 35% Cotton, 65% Polyester

  • Mfr # 1095

  • Zoro # G1857867


product price: $47.69
/ea

Key Features

Material
35% Cotton, 65% Polyester
Gender
Women's
Size
18
Inseam
35 in
Fabric Weight
6.5 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1095
Zoro #
G1857867
UPC #
690104296722
Country of Origin
Multiple

Dimensions

Size
18
Fits Waist Size
34 in to 35 in
Women Size
18

Details

Item
Tactical Pants
Color
Khaki
Material
35% Cotton, 65% Polyester
Gender
Women's
Inseam
35 in
Fabric Weight
6.5 oz
Number of Outside Pockets
10
Garment Style
Tactical Pants
Binding
Prym Snap, Zipper Fly
Pockets
6
Closure Type
YKK Zipper, PRYM Snap
Includes Hammer Loop
No
Fit Type
Comfort
Uniform Type
General

Description

Women's Tactical Pants, Size 18, Khaki, Fits Waist Size 34 In. to 35 In., Garment Style Pants, Inseam 32 In., Material 65 Percent Polyester/35 Percent Cotton Ripstop, Binding YKK Zipper, Prym Snap, Fabric Weight 6.5 oz., Pockets 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.