Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Women's Tactical Pants, 4, Coyote, 20% Cotton, 80% Polyester

  • Mfr # 1043

  • Zoro # G6559380


product price: $54.89
/ea

Key Features

Color
Coyote
Material
20% Cotton, 80% Polyester
Gender
Women's
Inseam
Unhemmed
Fabric Weight
6.5 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1043
Zoro #
G6559380
UPC #
690104469690
Country of Origin
Indonesia

Dimensions

Size
4
Fits Waist Size
3" to 5"
Women Size
4

Details

Item
Tactical Pants
Color
Coyote
Material
20% Cotton, 80% Polyester
Gender
Women's
Inseam
Unhemmed
Fabric Weight
6.5 oz
Binding
Prym Snap, Zipper Fly
Includes
2 in Wide Belt Loops, Badge Holders, Bar Tacks At All Stress Points, Slider Waistband
Garment Style
Tactical Pants
Pockets
8
Number of Outside Pockets
8
Closure Type
YKK Zipper, PRYM Snap
Includes Hammer Loop
No
Uniform Type
General

Description

Women's Tactical Pants, Size 4, Coyote, Fits Waist Size 3 to 5, Garment Style Pants, Inseam Unhemmed, Material 80 Percent Polyester/20 Percent Cotton Ripstop, Binding YKK Zipper, Prym Snap, Fabric Weight 6.5 oz., Pockets 8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.