Zoro Homepage

Women's Tactical Pants, 6, Black, 35% Cotton, 65% Polyester

  • Mfr # 1096

  • Zoro # G1848021


product price: $61.79
/ea

Key Features

Color
Black
Material
35% Cotton, 65% Polyester
Gender
Women's
Size
6
Inseam
35 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1096
Zoro #
G1848021
UPC #
690104287577
Country of Origin
Multiple

Dimensions

Size
6
Fits Waist Size
28 in to 29 in
Women Size
6

Details

Item
Tactical Pants
Color
Black
Material
35% Cotton, 65% Polyester
Gender
Women's
Inseam
35 in
Fabric Weight
6.5 oz
Garment Style
Tactical Pants
Closure Type
YKK Zipper, PRYM Snap
Binding
Prym Snap, Zipper Fly
Number of Outside Pockets
10
Pockets
6
Features
Interior Pocket, Hook & Loop Closure
Includes Hammer Loop
No
Uniform Type
General
Fit Type
Comfort

Description

Women's Tactical Pants, Size 6, Black, Fits Waist Size 28 In. to 29 In., Garment Style Pants, Inseam 35 In., Material 65 Percent Polyester/35 Percent Cotton Ripstop, Binding YKK Zipper, Prym Snap, Fabric Weight 6.5 oz., Pockets 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.