Zoro Homepage

Women's Tactical Pants, 8, Navy, 20% Cotton, 80% Polyester

  • Mfr # 1039

  • Zoro # G1837993


product price: $59.59
/ea

Key Features

Color
Navy
Material
20% Cotton, 80% Polyester
Gender
Women's
Size
8
Inseam
32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1039
Zoro #
G1837993
UPC #
690104437910
Country of Origin
Indonesia

Dimensions

Size
8
Fits Waist Size
29 in to 30 in
Women Size
8

Details

Item
Tactical Pants
Color
Navy
Material
20% Cotton, 80% Polyester
Gender
Women's
Inseam
32 in
Fabric Weight
6.5 oz
Number of Outside Pockets
10
Binding
Prym Snap, Zipper Fly
Garment Style
Tactical Pants
Includes
2 in Wide Belt Loops, Badge Holders
Pockets
10
Closure Type
YKK Zipper, PRYM Snap
Includes Hammer Loop
No
Uniform Type
General

Description

Women's Tactical Pants, Size 6, Navy, Fits Waist Size 28 In. to 29 In., Garment Style Pants, Inseam 34 In., Material 80 Percent Polyester/20 Percent Cotton Ripstop, Binding YKK Zipper, Prym Snap, Fabric Weight 6.5 oz., Pockets 10, Includes 2 In. Wide Belt Loops, Badge Holders

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.