Zoro Homepage

Women's Tactical Polo Shirt, 100% Polyester Jersey Knit, Button Front, 0 Pocket(s), Red, Xl

  • Mfr # 4516

  • Zoro # G1799782


product price: $33.89
/ea

Key Features

Size
XL
Material
100% Polyester
Fabric Weight
6.4 oz
Pockets
0
Features
Antimicrobial, Gusseted Sleeves, Mic/Sunglass Holder at Bottom of 2-Button Placket, Moisture Wicking, No-Roll Collar, Pen Pocket on Sleeve, Pill Resistant, Reinforced Half Moon Neck Yoke, Side Seam Slits with Extended Back Length, Snag Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4516
Zoro #
G1799782
UPC #
690104360003
Country of Origin
Honduras

Dimensions

Size
XL
Sleeve Length
Short Sleeve
Fits Chest Size
43 in to 45 in
Length
30 in
Garment Size
Regular

Details

Item
Tactical Polo Shirt
Color
Red
Material
100% Polyester
Fabric Weight
6.4 oz
Pockets
0
Features
Antimicrobial, Gusseted Sleeves, Mic/Sunglass Holder at Bottom of 2-Button Placket, Moisture Wicking, No-Roll Collar, Pen Pocket on Sleeve, Pill Resistant, Reinforced Half Moon Neck Yoke, Side Seam Slits with Extended Back Length, Snag Resistant
Gender
Women's
Closure Type
Button
Style
Performance Polo Shirt'), ('Product Type', "Women
Fabric
Polyester
Binding
2-Hole Melamine Button
Type
Polo
Uniform Type
General
Pant Sizing
Regular
Shirt Sizing
Regular

Description

Women's Tactical Polo, Size XL, Color Range Red, Material 100 Percent Polyester, Length 30 In., Fits Chest Size 43 In. to 45 In., Sleeve Length Short Sleeve, Closure Type Button, Fabric Polyester, Pockets 0, Binding 2-Hole Melamine Buttons, Fabric Weight 6.4 oz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.