Zoro Homepage

Women's Tactical Polo Shirt, 100% Polyester Jersey Knit, Button Front, 0 Pocket(s), Tan, M

  • Mfr # 4517

  • Zoro # G1800038


product price: $33.99
/ea

Key Features

Size
M
Color
Tan
Material
100% Polyester
Fabric Weight
6.4 oz
Pockets
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4517
Zoro #
G1800038
UPC #
690104360072
Country of Origin
Honduras

Dimensions

Size
M
Sleeve Length
Short Sleeve
Length
28 in
Fits Chest Size
37 in to 39 in
Garment Size
Regular

Details

Item
Tactical Polo Shirt
Color
Tan
Material
100% Polyester
Fabric Weight
6.4 oz
Pockets
0
Features
Antimicrobial, Gusseted Sleeves, Mic/Sunglass Holder at Bottom of 2-Button Placket, Moisture Wicking, No-Roll Collar, Pen Pocket on Sleeve, Pill Resistant, Reinforced Half Moon Neck Yoke, Side Seam Slits with Extended Back Length, Snag Resistant
Gender
Women's
Closure Type
Button
Fabric
Polyester
Style
Performance Polo Shirt
Type
Polo
Binding
2-Hole Melamine Button
Uniform Type
General
Pant Sizing
Regular
Shirt Sizing
Regular

Description

Women's Tactical Polo, Size M, Color Silver Tan, Material 100 Percent Polyester, Length 28 In., Fits Chest Size 37 In. to 39 In., Sleeve Length Short Sleeve, Closure Type Button, Fabric Polyester, Pockets 0, Binding 2-Hole Melamine Buttons, Fabric Weight 6.4 oz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.