Zoro Homepage

Women's Women's Tactical Pants, 14, Black, 65% Polyester/35% Cotton Ripstop

  • Mfr # 1194

  • Zoro # G1817291


product price: $49.19
/ea

Key Features

Color
Black
Material
65% Polyester/35% Cotton Ripstop
Gender
Women's
Size
14
Inseam
32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1194
Zoro #
G1817291
UPC #
690104443010
Country of Origin
Indonesia

Dimensions

Size
14
Fits Waist Size
32 in to 33 in

Details

Item
Women's Tactical Pants
Color
Black
Material
65% Polyester/35% Cotton Ripstop
Gender
Women's
Inseam
32 in
Fabric Weight
6.5 oz
Pockets
6
Closure Type
YKK Zipper, PRYM Snap
Binding
Prym Snap, Zipper Fly
Garment Style
Pants
Includes
Slider Waistband
Number of Outside Pockets
6
Includes Hammer Loop
No

Description

Women's Tactical Pants, Size 14, Black, Fits Waist Size 32 In. to 33 In., Garment Style Pants, Inseam 32 In., Material 65 Percent Polyester/35 Percent Cotton Ripstop, Binding YKK Zipper, Prym Snap, Fabric Weight 6.5 oz., Pockets 6, Includes Fit Slider Waistband

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.