Zoro Homepage

Women's Women's Tactical Pants, 24, Khaki, 65% Polyester/35% Cotton Ripstop

  • Mfr # 1193

  • Zoro # G1839658


product price: $47.49
/ea

Key Features

Color
Khaki
Material
65% Polyester/35% Cotton Ripstop
Gender
Women's
Size
24
Inseam
35 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1193
Zoro #
G1839658
UPC #
690104309842
Country of Origin
Indonesia

Dimensions

Size
24
Fits Waist Size
37 in to 38 in

Details

Item
Women's Tactical Pants
Color
Khaki
Material
65% Polyester/35% Cotton Ripstop
Gender
Women's
Inseam
35 in
Fabric Weight
6.5 oz
Binding
Prym Snap, Zipper Fly
Garment Style
Pants
Pockets
6
Includes
Slider Waistband
Number of Outside Pockets
6
Closure Type
YKK Zipper, PRYM Snap

Description

Women's Tactical Pants, Size 24, Khaki, Fits Waist Size 37 In. to 38 In., Garment Style Pants, Inseam 35 In., Material 65 Percent Polyester/35 Percent Cotton Ripstop, Binding YKK Zipper, Prym Snap, Fabric Weight 6.5 oz., Pockets 6, Includes Fit Slider Waistband

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.